Buy more than* S$200* and get FREE SHIPPING

  • Saw Files

Saw Files TFS-S

5.00 (2)
Item.#
08384503
Mfr.#
TFS-S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
It is a drilling and cutting tool for electric facilities and plumbing. To drill and cut decorative laminated sheet, plywood, plaster., Drilling and cutting tool for electric facility, plumbing work. Drilling and cutting of plywood, gypsum board., It is a drilling and cutting tool for electric facilities and plumbing. To drill and cut decorative laminated sheet, plywood, plaster., It is a drilling and cutting tool for electric facilities and plumbing. To drill and cut decorative laminated sheet, plywood, plaster., Drilling and cutting tool for electric facility, plumbing work. Drilling and cutting of plywood, gypsum board., It is a drilling and cutting tool for electric facilities and plumbing. To drill and cut decorative laminated sheet, plywood, plaster., It is a drilling and cutting tool for electric facilities and plumbing. To drill and cut decorative laminated sheet, plywood, plaster., Drilling and cutting tool for electric facility, plumbing work. Drilling and cutting of plywood, gypsum board., It is
Point Diameter (mm)
phi. 4.4, phi4.4
Weight (g)
30, 30
Overall Length (mm)
190, 190
2014 TRUSCO Published Page
2-2334
2015 Trusco Published Pages
3 1636
Blade Diameter x blade Length (mm)
phi. 4.2x90, phi4.2 x 90
Size
S, S
TRUSCO Part Number
256-8829, 256-8829
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to drill the ceiling when installing a security camera.
5
From Japan
On 2017-09-13 14:45:18
I have used this product for a long time, but I like the place that is compact and workable.
This review is about item#8384494.
Ceiling, wall gypsum board opening
5
From Japan
On 2017-05-16 23:03:51
I have not used it yet at the work site, but the feeling that I tried out seems to be good. I think that advancing from any hole to any direction is better than routing. I did not look very well and made it to S, but the blade is rather short. I can not take a stroke, but it is easy to put in a tool holder. My area is painful and itching. I want something to protect the blade. For the time being, it is put in the surplus PF pipe. It might be good to protect only the blades with things like transparent tubes.
This review is about item#8384503.