Buy more than* S$200* and get FREE SHIPPING

  • One-hand hammer # 1

One-hand hammer # 1 TKH-20

3.50 (4)
Item.#
08384555
Mfr.#
TKH-20
Package Qty.
1PC
Ship pack of
1
35.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Length (mm)
124.5
Head Diameter (phi mm)
38.5
Overall Length (mm)
400
Name
#2(900g)
Weight (g)
1100
TRUSCO Part Number
232-2404
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Hit
4
From Japan
On 2015-12-27 20:00:24
Because it is made of trussco, it can be used without problems. Although a seal such as part number is stuck on the handle part, I want a device in place to paste. It is hard to peel off. It is slightly dissatisfied because it peels off more rapidly when using it.
This review is about item#08384512.
It was planned to be used for disassembling and maintenance of the bike.
1
From Japan
On 2015-04-30 18:29:55
Although the part of the head seems to be good, cracks of length 140 mm deep 16 mm were included in the part of the handle. I am sorry whether it is such a thing made in China again like this.
This review is about item#08384582.
Equipment maintenance
5
From Japan
On 2015-01-12 13:37:56
Certainly 3/4 pounds came.
This review is about item#08384582.
Center punch, bending and returning of lock washer, light sheet metal
4
From Japan
On 2013-05-10 00:25:42
It is a general function. However, I feel that 3/4 pounds is easy to use for me. It is too light for 1/2 and I will not hit 1 as much as I need (eventually I decided to own three). Also, since the wooden handle absorbs vibration, I like it kindly to the hand, but since I slide, I wrap grip tape and compensate for lack of grip strength. As for my use "ball point" is not used at all, so "Combi hammer" may be better for storage space, but Prahan needs a little more weight.
This review is about item#08384582.