Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ball Peen Handle

Ball Peen Handle TKH-15K

3.67 (3)
Item.#
08384634
Mfr.#
TKH-15K
Package Qty.
1PC
Ship pack of
1
9.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0739
Specification
With Wedge
Weight (g)
246
TRUSCO Part Number
288-9633
Material
Hickory
Compatibles Hammer Item Number
# 1 1/2
Compatible Models
TKH-15
Accessories
Two wedge
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Exchange of sheet metal hammer handle
2
From Japan
On 2017-03-18 08:10:57
I chose the one of the smallest caliber as for the small sheet metal hammer. But in fact it did not work too large. Confirmation lack I bad, it will be saved in the mail order and get to specify the size (1/4 instead ○ mm × ○ mm) caliber.
This review is about item#8384591.
As construction equipment
5
From Japan
On 2015-11-18 15:15:07
I purchased as spare parts of decomposed hammer. Especially trouble is not.
This review is about item#08384591.
Use the carpenter work
4
From Japan
On 2013-08-17 13:06:41
When you buy, size it was difficult to understand. Since TRUSCO Made quality is good.
This review is about item#08384634.