Buy more than* S$200* and get FREE SHIPPING

  • Lump Hammer

Lump Hammer TOP-11SH

Item.#
08384722
Mfr.#
TOP-11SH
Package Qty.
1PC
Ship pack of
1
52.55 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0725
Name
1.1Kg
Weight (g)
1130
Finishing Material
Heater 24V-29W Glue (HT200 for)
TRUSCO Part Number
275-6633
Head Length (mm)
86
Head Diameter (phi mm)
29.5
Weight (kg)
1.13
Overall Length (mm)
278.5