Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Integrated Hand Hammer

Integrated Hand Hammer TOP-07KH

5.00 (1)
Item.#
08384731
Mfr.#
TOP-07KH
Package Qty.
1PC
Ship pack of
1
48.20 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Head Length (mm)
106.5
Weight (g)
717
Overall Length (mm)
330
Head Diameter (phi mm)
33
Finishing Material
Body / 1055C carbon steel pattern / TPR
TRUSCO Part Number
280-2856
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Do-it-yourselfer
5
From Japan
On 2017-04-10 17:11:55
Usability good, look is also fun when you use well, because the improvements is a layman, I think that this may be the.
This review is about item#8384731.