Buy more than* S$200* and get FREE SHIPPING

  • Claw Hammer

Claw Hammer TCWH-06

5.00 (1)
Item.#
08384765
Mfr.#
TCWH-06
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
]Nailing, nail removal etc. Carpenter work., ]Nailing, nail removal etc. Carpenter work.
Material (head)
Carbon steel
Weight (g)
535
TRUSCO Part Number
232-2544
Name
#3/4
2014 TRUSCO Published Page
2-0730
Material (Handle Part)
Hickory
Overall Length (mm)
318
Head Length (mm)
119.0
Head Diameter (phi mm)
22.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
This hammer is bought for general home use.
5
From Japan
On 2017-03-28 10:30:48
Very please with the hammer so far. Its pretty standard and I could tell that quality is not bad especially for the price.
This review is about item#8384765.