Buy more than* S$200* and get FREE SHIPPING

  • Double Face Hammer

Double Face Hammer TRH-30

Item.#
08384783
Mfr.#
TRH-30
Package Qty.
1PC
Ship pack of
1
34.85 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Architecture and general civil engineering work. Placing anchor and surveying nail, etc., Architecture and general civil engineering work. Placing anchor and surveying nail, etc.
Head Length (mm)
118
Head Diameter (phi mm)
43
Overall Length (mm)
361
2014 TRUSCO Published Page
2-0705
Name
#3(1.3kg)
Weight (g)
1300
TRUSCO Part Number
232-2447