Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Face Hammer

Double Face Hammer TRH-40

Item.#
08384792
Mfr.#
TRH-40
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Architecture and general civil engineering work. Placing anchor and surveying nail, etc., Architecture and general civil engineering work. Placing anchor and surveying nail, etc.
Head Length (mm)
132
Head Diameter (phi mm)
45
Overall Length (mm)
397
2014 TRUSCO Published Page
2-0705
Name
#4(1.8kg)
Weight (g)
1800
TRUSCO Part Number
232-2455