Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nylon Head Exchange Type Hammer
  • Nylon Head Exchange Type Hammer
  • Nylon Head Exchange Type Hammer

Nylon Head Exchange Type Hammer TH-9007

Item.#
08384844
Mfr.#
TH-9007
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Diameter (mm)
20
Weight (g)
162
Material
(Head) nylon, (pattern) + polypropylene elastomer resin
Head Length (mm)
75
Overall Length (mm)
265
TRUSCO Part Number
270-9333