Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Head Exchange Type Hammer Set
  • Head Exchange Type Hammer Set
  • Head Exchange Type Hammer Set

Head Exchange Type Hammer Set TH-9008

4.00 (2)
Item.#
08384853
Mfr.#
TH-9008
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Diameter (mm)
20
Weight (g)
288
Shape
Head replacement
Set Contents
Each one Teppei, Tetsutotsu, brass, nylon, interchangeable head x
Head Length (mm)
75
Overall Length (mm)
265
Material
Carbon steel (head replacement), brass, nylon, (pattern) + polypropylene elastomer resin
TRUSCO Part Number
270-9341
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Sash assembly
4
From Japan
On 2016-04-12 14:42:24
Because the hammer part is made of resin and steel, it is handy and it is handy.
This review is about item#08384853.
Assembling work of semiconductor and liquid crystal manufacturing equipment
4
From Japan
On 2012-01-31 22:12:59
Affordable price and size, I purchased with attractive points that can be used in versatile because of head exchange. When I actually used it, the problem is that the head loosens to splinters while tapping, as the head is fixed with a screw type. (One of the way to loosen screws that are hard and tightened is to give a shock by hitting it, so it's natural to loosen if you think well), so give up giving up the function to exchange the head frequently according to the application and use it properly We are improving to make it less easy to loosen. In the case of this product, it is positioned exclusively for combination of iron type and brass head, and six pipes of sealing tape for pipe fixing are attached to head fixing stud bolt, after screwing these heads, paint marker In the head and mounting part, "matching mark line" was drawn, measures were taken so that looseness can be seen by sighting by eye. It may be handy to use medium strength Loctite. After that, the feeling I used became much less loose than before, and looseness does not progress at a stroke, even if it is a little loose, so there is no particular problem in use. Despite the above disadvantages, I liked this hammer and ease of use very much, so this time I applied separately for purchasing the same type model of only the platemaker head as a plam hammer. This surplus plastic head will be used as a spare part of the newly purchased Praghan.
This review is about item#08384853.