Buy more than* S$200* and get FREE SHIPPING

  • Rubber Hammer No.1

Rubber Hammer No.1 TGH-10

4.00 (4)
Item.#
08384923
Mfr.#
TGH-10
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For light duty (Assembly of wood products, etc.). construction work of brick, blocks, and the like., For light duty (Assembly of wood products, etc.). construction work of brick, blocks, and the like.
Material (head)
Natural rubber
Head Length (mm)
98
Head Diameter (phi mm)
57
Overall Length (mm)
330
2014 TRUSCO Published Page
2-0723
Material (Handle Part)
Vertebral
Name
#1(450g)
Weight (g)
400
TRUSCO Part Number
232-2510
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used when removing the tire from the rim
2
From Japan
On 2017-08-14 14:11:01
I bought it at 2015/10 and the rubber in use dropped out with the third use the other day (2017/08). . . I never thought that it would come out so I could not put power to it afterwards ...
This review is about item#8384923.
Tap around lightly when pulling out from flower pot
5
From Japan
On 2017-04-25 17:03:27
Because it was a rubber hammer, I could pull out the planting trees without damaging the pot very much
This review is about item#8384932.
When tire recombination
4
From Japan
On 2015-10-12 17:31:58
There is neither possible nor impossible, it can be used normally.
This review is about item#08384923.
Tire exchange
5
From Japan
On 2013-04-08 19:00:24
The size of the hammer part is good, it was the best size to remove the tire from the wheel The tire was able to be removed without any problem at both 13 inch and 15 inch The price was reasonable at this size, the product of great satisfaction It is a product you want to purchase next time
This review is about item#08384923.