Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pu-Hammer

Pu-Hammer ATUS-10

4.00 (1)
Item.#
08385036
Mfr.#
ATUS-10
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
300
Head Length (mm)
90
Head Diameter (phi mm)
45
Finishing Material
(Head) Rubber resin/NBR, (handle) TPV / thermoplastic vulcanized elastomer
TRUSCO Part Number
123-5974
Name
#1
Weight (g)
580
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Correction of sheet metal
4
From Japan
On 2017-06-22 16:13:53
There is a sense of security because the grip end spreads so as not to slip off.
This review is about item#08385045.