Buy more than* S$200* and get FREE SHIPPING

  • Pu-Hammer

Pu-Hammer ATUS-15

4.00 (1)
Item.#
08385045
Mfr.#
ATUS-15
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
320
Head Length (mm)
105
Head Diameter (phi mm)
50
Finishing Material
(Head) gum resin / NBR, (pattern) TPV / thermoplastic elastomer vulcanization
TRUSCO Part Number
123-5982
Name
#1 1/2
Weight (g)
810
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Correction of sheet metal
4
From Japan
On 2017-06-22 16:13:53
There is a sense of security because the grip end spreads so as not to slip off.
This review is about item#08385045.