Buy more than* S$200* and get FREE SHIPPING

  • Shockless hammer

Shockless hammer ATUS-20

Item.#
08385054
Mfr.#
ATUS-20
Package Qty.
1PC
Ship pack of
1
83.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
1050
TRUSCO Part Number
123-5991
Head Length (mm)
110
Head Diameter (phi mm)
55
Overall Length (mm)
355
2014 TRUSCO Published Page
2-0707
Name
#2
Finishing Material
(Head) gum resin / NBR, (handle) TPV / thermoplastic vulcanized elastomeric