Buy more than* S$200* and get FREE SHIPPING

  • Pu-Hammer

Pu-Hammer ATUS-30

4.00 (1)
Item.#
08385063
Mfr.#
ATUS-30
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
380
Head Length (mm)
130
Head Diameter (phi mm)
65
Finishing Material
(HEAD), RUBBER RESIN/NBR, (handle) / TPV THERMOPLASTIC VULCANIZED ELASTOMERS
TRUSCO Part Number
123-6008
Name
#3
Weight (g)
1540