Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pu-Hammer

Pu-Hammer ATUS-05

4.00 (1)
Item.#
08385072
Mfr.#
ATUS-05
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Diameter (phi mm)
30
Overall Length (mm)
270
2014 TRUSCO Published Page
2-0707
Name
#1/2
Weight (g)
350
TRUSCO Part Number
123-5966
Head Length (mm)
80
Finishing Material
(Head) gum resin / NBR, (handle) TPV / thermoplastic vulcanized elastomeric
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Correction of sheet metal
4
From Japan
On 2017-06-22 16:13:53
There is a sense of security because the grip end spreads so as not to slip off.
This review is about item#08385045.