Buy more than* S$200* and get FREE SHIPPING

  • Test Hammer

Test Hammer TTH-04

4.67 (3)
Item.#
08385185
Mfr.#
TTH-04
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Weight (g)
330
TRUSCO Part Number
232-8917
Name
#1/2(250g)
Overall Length (mm)
416
Head Length (mm)
113.5
Head Diameter (phi mm)
15.6
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pre-operation inspection of truck
5
From Japan
On 2016-12-07 14:43:56
Although it is inexpensive, there are no sturdy and crappy places. It is a good product. I also want to purchase next time.
This review is about item#8385194.
Inspection work on heavy duty trucks
4
From Japan
On 2016-05-23 16:27:01
It was purchased because it is exactly price-priced. I feel satisfied if the position of the handle feel thick, but is it feeling? It was sharp and easier to use than a driver with another test hammer ... It was meant to be exchanged.
This review is about item#08385194.
During inspection work
5
From Japan
On 2015-11-16 08:45:55
I am using it without problems.
This review is about item#08385194.