Buy more than* S$200* and get FREE SHIPPING

  • Test Hammer Handle

Test Hammer Handle TTH-02K

3.50 (2)
Item.#
08385203
Mfr.#
TTH-02K
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0740
Head Height (mm)
8.5
Weight (g)
83
Compatible Models
TTH-02
Compatible
Hammer designation: 100g
Specification
With Wedge
Head Width (mm)
13.5
Overall Length (mm)
381
TRUSCO Part Number
288-9790
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Replacement of handle of test hammer
2
From Japan
On 2017-08-11 13:43:34
Although the manufacturer of the hammer did not know, I ordered it, but overall it was thick, especially the tip of the handle was a bit too thick and it took a labor to do the work.
This review is about item#8385212.
maintenance
5
From Japan
On 2017-05-27 07:42:44
I used it for changing the handle. There is no problem in particular. There seems to be various ways to install it.
This review is about item#08385203.