Buy more than* S$200* and get FREE SHIPPING

  • Kasutori hammers

Kasutori hammers TKSH-05

5.00 (4)
Item.#
08385221
Mfr.#
TKSH-05
Package Qty.
1PC
Ship pack of
1
18.67 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding slag and spatter., Removal of welding slag and spatter.
Head Dimensions (mm)
147.5
Weight (g)
286
Material
(Head) carbon steel, (handle) hickory
Name
#1/2
Blade Width (mm)
19.5
Overall Length (mm)
295
TRUSCO Part Number
232-2561
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for welding operation
5
From Japan
On 2017-02-02 14:48:35
It is hard to understand with product photographs, but one of the heads of the hammer is pointed and one side is shaped like a flat glasses, so slag and spatter are easy to drop, very easy to use. The weight is also 1/2 pounds and it's simple and just fine.
This review is about item#8385221.
Deburring
5
From Japan
On 2015-09-02 15:27:32
It is thin and balanced well.
This review is about item#08385221.
Deburring
5
From Japan
On 2015-09-01 12:42:43
It is thin and balanced well.
This review is about item#08385221.
Deburring of castings
5
From Japan
On 2015-07-21 15:46:07
I did not know that there was this product, we used a test hammer. The merit of this product is that it is strong and solid at the joints between ◯ and △ at the center of the hammer part. I plan to purchase it next time. It does not seem to break much with this specification ... When will it become
This review is about item#08385221.