Buy more than* S$200* and get FREE SHIPPING

  • Keren hammer #3/4

Keren hammer #3/4 TKEH-300

5.00 (2)
Item.#
08385246
Mfr.#
TKEH-300
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Name
#3/4(300g)
TRUSCO Part Number
232-7244
Weight (g)
438
Application
Taking welding slag and spatter.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a construction tool
5
From Japan
On 2015-11-18 15:24:25
I use it as a pipe cutting hammer.
This review is about item#08385246.
Sputter removal after welding
5
From Japan
On 2015-02-08 16:42:54
Since the tip is flat and crossed up and down, it is easy to take welded parts of fillets and sputters on a flat surface and it is easier to use because the greens are thick and easy to grasp.
This review is about item#08385246.