Buy more than* S$200* and get FREE SHIPPING

  • Hard Head Hammers

Hard Head Hammers TSH-09

Item.#
08385264
Mfr.#
TSH-09
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General stonework. To split and chip stonework., General stonework. To split and chip stonework.
Material (Handle Part)
Hickory
2014 TRUSCO Published Page
2-0725
Head Diameter (phi mm)
37
Weight (kg)
1.03
Material (head)
Carbon steel
Overall Length (mm)
295
Head Length (mm)
93
Weight (g)
1030
TRUSCO Part Number
232-2463