Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hard Head Hammers

Hard Head Hammers TSH-11

Item.#
08385273
Mfr.#
TSH-11
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
General stonework. To split and chip stonework., General stonework. To split and chip stonework.
Material (Handle Part)
Hickory
Weight (g)
1250
TRUSCO Part Number
232-2471
Head Length (mm)
109
Material (head)
Carbon steel
Overall Length (mm)
295
Weight (kg)
1.25
2014 TRUSCO Published Page
2-0725
Head Diameter (phi mm)
37.5