Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hard Head Hammers

Hard Head Hammers TSH-13

Item.#
08385282
Mfr.#
TSH-13
Package Qty.
1PC
Ship pack of
1
42.39 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Purpose
General stonework. To split and chip stonework., General stonework. To split and chip stonework.
Material (Handle Part)
Hickory
Head Length (mm)
115
Weight (g)
1420
TRUSCO Part Number
232-2480
Material (head)
Carbon steel
Overall Length (mm)
295
Head Diameter (phi mm)
38
Weight (kg)
1.42