Buy more than* S$200* and get FREE SHIPPING

  • Hard Head Hammers

Hard Head Hammers TSH-15

Item.#
08385291
Mfr.#
TSH-15
Package Qty.
1PC
Ship pack of
1
46.75 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
General stonework. To split and chip stonework., General stonework. To split and chip stonework.
Material (Handle Part)
Hickory
Head Length (mm)
121
Weight (g)
1670
TRUSCO Part Number
232-2498
Material (head)
Carbon steel
Overall Length (mm)
295
Head Diameter (phi mm)
40
Weight (kg)
1.67
2014 TRUSCO Published Page
2-0725