Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wooden Hammer Handle

Wooden Hammer Handle TSH-13K

5.00 (2)
Item.#
08385325
Mfr.#
TSH-13K
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
170
Specification
With Wedge
Head Height (mm)
16
Overall Length (mm)
295
Compatible Models
TSH-13
Compatible
(Hammer called Pound) # 2 3/4 (1300g)
Material
Hickory
Accessories
Two wedge
Head Width (mm)
25.5
2014 TRUSCO Published Page
2-0739
TRUSCO Part Number
288-9749
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2016-11-21 20:01:02
I had a hard time installing a hammer, but wedges were good and it was good.
This review is about item#8385316.
Working with sheet metal
5
From Japan
On 2016-06-22 15:18:22
You can use it enough. It is good to have two types of "wedges".
This review is about item#08385307.