Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wooden Hammer Handle

Wooden Hammer Handle TSH-15K

5.00 (2)
Item.#
08385334
Mfr.#
TSH-15K
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
170
Specification
With Wedge
Compatible Models
TSH-15
Compatible
(Hammer called Pound) # 3 1/4 (1500g)
Material
Hickory
Accessories
Two wedge
TRUSCO Part Number
288-9757
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2016-11-21 20:01:02
I had a hard time installing a hammer, but wedges were good and it was good.
This review is about item#8385316.
Working with sheet metal
5
From Japan
On 2016-06-22 15:18:22
You can use it enough. It is good to have two types of "wedges".
This review is about item#08385307.