Buy more than* S$200* and get FREE SHIPPING

  • Wood Hammer

Wood Hammer TWH-15

Item.#
08385377
Mfr.#
TWH-15
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Sheet metal, woodwork, and construction, etc., Sheet metal, woodwork, and construction, etc.
Head Length (mm)
123
Finishing Material
Head, handle / beech
TRUSCO Part Number
284-9011
Head Width (mm)
72 x 60
Weight (g)
400
Overall Length (mm)
336