Buy more than* S$200* and get FREE SHIPPING

  • Wood Hammer

Wood Hammer TWH-16

4.50 (2)
Item.#
08385386
Mfr.#
TWH-16
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Sheet metal, woodworking, and construction., Sheet metal, woodworking, and construction.
Head Length (mm)
133
Overall Length (mm)
342
Head Diameter (mm)
62
2014 TRUSCO Published Page
2-0724
Weight (g)
475
TRUSCO Part Number
284-9003
Material
The top surface flat V-shaped three-stage double door case
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to pack concrete
5
From Japan
On 2015-05-14 10:23:40
We think that the hardness is good as well
This review is about item#08385386.
Align the end of the item
4
From Japan
On 2014-06-11 13:50:34
While it is a compact head, power is transmitted and durability is good
This review is about item#08385386.