Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Number stamp set 10 mm
  • Number stamp set 10 mm
  • Number stamp set 10 mm

Number stamp set 10 mm SK-130

4.75 (4)
Item.#
08385517
Mfr.#
SK-130
Package Qty.
1Set(10PCSet)
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Dimension (mm)
10
Dimension d (mm)
11.8
2014 TRUSCO Published Page
2-0753
Mass (kg/set)
1.81
Dimensions (A x B)(mm)
16x90
Dimensions b (mm)
8.70
Set Contents
So you can serve and 9 the number 6, was a set of 10 was put in except for the 9
Dimensions a (mm)
13.0
Weight (g)
1810
Finishing Material
S45C tip quenching
TRUSCO Part Number
228-4804
Character Dimension (mm)
13
Dimensions C (mm)
16.1
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When dimensioning the product
4
From Japan
On 2017-10-04 18:45:31
I bought the MonotaRo brand first, but as soon as the letters collapsed it became useless, I ordered this. It is good that rice cakes and figures can be clearly stamped. I did not make it "satisfied" because I stamped with a hammer and stamped the product, the part of the hammer collapsed and became not a flat surface, it became difficult to stick a bit.
This review is about item#8385535.
Serial marking
5
From Japan
On 2015-12-23 17:05:21
Is good.
This review is about item#08385553.
Marked on synthetic resin
5
From Japan
On 2014-07-30 13:50:52
I could mark very cleanly.
This review is about item#08385587.
Engraving work of weld evaluation test
5
From Japan
On 2014-02-06 13:21:50
It is solid and can be stamped with confidence
This review is about item#08385571.