Buy more than* S$200* and get FREE SHIPPING

  • Number stamp set 10 mm
  • Number stamp set 10 mm
  • Number stamp set 10 mm

Number stamp set 10 mm SK-160

5.00 (3)
Item.#
08385526
Mfr.#
SK-160
Package Qty.
1Set(10PCSet)
Ship pack of
1
399.90 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
10.80
Dimensions a (mm)
16.0
Weight (g)
2520
Finishing Material
S45C tip quenching
TRUSCO Part Number
228-4812
Set Contents
So you can serve and 9 the number 6, was a set of 10 Put-with the exception of the 9
Dimensions C (mm)
17.4
Dimension d (mm)
12.2
2014 TRUSCO Published Page
2-0753
Mass (kg/set)
2.52
Dimensions (A x B)(mm)
19x90
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Serial engraved
5
From Japan
On 2015-12-23 17:05:21
Is good.
This review is about item#08385553.
Stamped on the synthetic resin
5
From Japan
On 2014-07-30 13:50:52
We were able engraved in very beautiful.
This review is about item#08385587.
Engraved work of welding evaluation test
5
From Japan
On 2014-02-06 13:21:50
It has been firm, can be engraved with confidence
This review is about item#08385571.