Buy more than* S$200* and get FREE SHIPPING

  • Number stamp set 10 mm
  • Number stamp set 10 mm
  • Number stamp set 10 mm
  • Number stamp set 10 mm

Number stamp set 10 mm SK-25

4.75 (4)
Item.#
08385535
Mfr.#
SK-25
Package Qty.
1Set(10PCSet)
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
3.4
Finishing Material
S45C tip hardening
Dimensions (A x B)(mm)
6x65
Dimensions b (mm)
1.6
Minimum Dimension (mm)
10.0
Weight (g)
200
TRUSCO Part Number
228-4731
Character Dimension (mm)
2.5
Dimensions C (mm)
4.3
Dimensions a (mm)
2.5
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When dimensioning the product
4
From Japan
On 2017-10-04 18:45:31
I bought the MonotaRo brand first, but as soon as the letters collapsed it became useless, I ordered this. It is good that rice cakes and figures can be clearly stamped. I did not make it "satisfied" because I stamped with a hammer and stamped the product, the part of the hammer collapsed and became not a flat surface, it became difficult to stick a bit.
This review is about item#8385535.
Serial marking
5
From Japan
On 2015-12-23 17:05:21
Is good.
This review is about item#08385553.
Marked on synthetic resin
5
From Japan
On 2014-07-30 13:50:52
I could mark very cleanly.
This review is about item#08385587.
Engraving work of weld evaluation test
5
From Japan
On 2014-02-06 13:21:50
It is solid and can be stamped with confidence
This review is about item#08385571.