Buy more than* S$200* and get FREE SHIPPING

  • Number stamp set 10 mm
  • Number stamp set 10 mm
  • Number stamp set 10 mm
  • Number stamp set 10 mm

Number stamp set 10 mm SK-60

5.00 (3)
Item.#
08385587
Mfr.#
SK-60
Package Qty.
1Set(10PCSet)
Ship pack of
1
65.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
228-4774
Character Dimension (mm)
6
Dimensions C (mm)
8.2
Dimensions a (mm)
6
Weight (g)
1040
Dimensions (A x B)(mm)
13x80
Dimensions b (mm)
4
Minimum Dimension (mm)
10.0
Dimension d (mm)
6.2
Finishing Material
S45C tip hardening
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Serial marking
5
From Japan
On 2015-12-23 17:05:21
Is good.
This review is about item#08385553.
Marked on synthetic resin
5
From Japan
On 2014-07-30 13:50:52
I could mark very cleanly.
This review is about item#08385587.
Engraving work of weld evaluation test
5
From Japan
On 2014-02-06 13:21:50
It is solid and can be stamped with confidence
This review is about item#08385571.