Buy more than* S$200* and get FREE SHIPPING

  • Number stamp set 8 mm
  • Number stamp set 8 mm
  • Number stamp set 8 mm
  • Number stamp set 8 mm

Number stamp set 8 mm SK-80

Item.#
08385596
Mfr.#
SK-80
Package Qty.
1Set(10PCSet)
Ship pack of
1
81.89 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimensions (A x B)(mm)
13x80
Dimensions b (mm)
5.4
Dimensions a (mm)
8
Weight (g)
1050
Character Dimension (mm)
8
Dimensions C (mm)
10.7
Dimension d (mm)
8.1
TRUSCO Part Number
228-4782