Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Alphabet stamp set 1.5 mm

Alphabet stamp set 1.5 mm SKA-100

5.00 (2)
Item.#
08385614
Mfr.#
SKA-100
Package Qty.
1Set(27PCSet)
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Dimension (mm)
10
Finishing Material
S45C tip hardening
TRUSCO Part Number
228-4901
Weight (g)
4710
Set Contents
Ato Z, -
Character Dimension (mm)
10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engraving on woodworking products
5
From Japan
On 2017-01-26 14:57:57
By properly adjusting the strength of the embossing (letters with small area such as I weakly weakly), satisfactory stamping was possible even with the hands.
This review is about item#8385666.
Serial marking
5
From Japan
On 2015-12-23 17:08:13
Is good.
This review is about item#08385666.