Buy more than* S$200* and get FREE SHIPPING

  • Hand-made rose stamp Number

Hand-made rose stamp Number SKD-15-8

5.00 (1)
Item.#
08385894
Mfr.#
SKD-15-8
Package Qty.
1PC
Ship pack of
1
6.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0754
Character
8
Material
Carbon steel (S45C) tip quenching
Minimum Dimension (mm)
1.5
Weight (g)
20
TRUSCO Part Number
228-5002
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Engraved work of welding evaluation test
5
From Japan
On 2014-02-06 13:26:01
Because you are biased to a particular number or letter, you will be saved if there is a rose
This review is about item#08386411.