Buy more than* S$200* and get FREE SHIPPING

  • Hand-made rose stamp Number

Hand-made rose stamp Number SKD-25-4

4.50 (2)
Item.#
08385955
Mfr.#
SKD-25-4
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0754
Character
4
Material
Carbon steel (S45C) tip quenching
Minimum Dimension (mm)
2.5
Weight (g)
20
TRUSCO Part Number
228-5363
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Spare fuse
3
From Japan
On 2013-12-11 15:51:16
It is only a stock as a spare fuse, so there is no particular problem
This review is about item#09938232.
I added it to a track
5
From Japan
On 2013-08-23 19:50:53
It is a good product for the price
This review is about item#35519626.