Buy more than* S$200* and get FREE SHIPPING

  • Hand-made rose stamp Number
  • Hand-made rose stamp Number
  • Hand-made rose stamp Number

Hand-made rose stamp Number SKD-20-6

4.50 (2)
Item.#
08386077
Mfr.#
SKD-20-6
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0754
Character
6
Material
Carbon steel (S45C) tip quenching
Minimum Dimension (mm)
2
Weight (g)
20
TRUSCO Part Number
228-5185
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To hit the number of the workpiece
4
From Japan
On 2017-03-06 23:46:04
As for 1, the bars of the base were a little long, I wonder if it was hard to drive! After that, there was no problem. Because it has a case one by one, it is very helpful for arrangement.
This review is about item#8386411.
Engraving work of weld evaluation test
5
From Japan
On 2014-02-06 13:26:01
Because it is biased toward specific numerical values ​​and letters, there are roses and it is saved
This review is about item#08386411.