Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hand-made rose stamp Number

Hand-made rose stamp Number SKD-80-1

4.50 (2)
Item.#
08386621
Mfr.#
SKD-80-1
Package Qty.
1PC
Ship pack of
1
13.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0754
Character
1
Material
Carbon steel (S45C) tip quenching
Minimum Dimension (mm)
8
Weight (g)
110
TRUSCO Part Number
228-6106
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In order to hit the reference number of the workpiece
4
From Japan
On 2017-03-06 23:46:04
For 1, the base of the horizontal bar is a little long, how was Zuraka' driving! After, it was no problem. Organized on it is welcome because it comes with a one by one case.
This review is about item#8386411.
Engraved work of welding evaluation test
5
From Japan
On 2014-02-06 13:26:01
Because you are biased to a particular number or letter, you will be saved if there is a rose
This review is about item#08386411.