Buy more than* S$200* and get FREE SHIPPING

  • Marking Punch Alphabet
  • Marking Punch Alphabet
  • Marking Punch Alphabet

Marking Punch Alphabet SKD-15EA

4.75 (4)
Item.#
08386971
Mfr.#
SKD-15EA
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel (S45C) tip quenching
Character
A
Dimensions (A x B)(mm)
6x65
Dimensions c(mm)
0.7
Dimensions a (mm)
1.5
TRUSCO Part Number
228-5738
2014 TRUSCO Published Page
2-0756
Character Dimension (mm)
1.5
Dimensions b (mm)
0.97
Weight (g)
20
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Mechanical repair
4
From Japan
On 2018-02-16 14:14:39
Since frequently used letters will be useless, it can be purchased with roses and it is saved. Compared to cheap products of other companies, it is a good feeling to have.
This review is about item#8387827.
To attach a serial number of handmade workpieces!
5
From Japan
On 2017-03-06 23:52:55
Because the print type is sharp, the engraved marks appear thin, but if you thicken it will be hard to drive!
This review is about item#8388423.
Engraving on clay
5
From Japan
On 2015-12-21 14:50:14
good!
This review is about item#08387075.
Engrave on steel material for identification of members to be assembled and used
5
From Japan
On 2014-03-05 15:36:40
Since the steel material is hot-dip galvanized, the film thickness is thick and printing is difficult to see. It is difficult to see if the engraved mark is small, and force is necessary to engrave deeply if it is big, so it is quite difficult because the condition of plating is related to the flow of zinc and the degree of pooling and therefore unpredictable.
This review is about item#08389412.