Buy more than* S$200* and get FREE SHIPPING

  • Marking Punch Alphabet
  • Marking Punch Alphabet
  • Marking Punch Alphabet

Marking Punch Alphabet SKD-15EV

5.00 (2)
Item.#
08387181
Mfr.#
SKD-15EV
Package Qty.
1PC
Ship pack of
1
6.17 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Material
Carbon steel (S45C) tip quenching
Character Dimension (mm)
1.5
Dimensions b (mm)
0.97
Weight (g)
20
Character
V
Dimensions (A x B)(mm)
6x65
Dimensions c(mm)
0.7
Dimensions a (mm)
1.5
TRUSCO Part Number
228-6041
2014 TRUSCO Published Page
2-0756
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Embossed on clay
5
From Japan
On 2015-12-21 14:50:14
good!
This review is about item#08387075.
It is engraved in steel for the identification of the member to be assembled in use
5
From Japan
On 2014-03-05 15:36:40
Steel materials for applying molten zinc plating, the film thickness is thicker printing becomes difficult to see. Hard to see the engraved small, ride the degree of force is required plating to be engraved deeply and large quite difficult for unpredictable order related to the zinc flow and reservoir condition.
This review is about item#08389412.