Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Marking Punch Alphabet
  • Marking Punch Alphabet
  • Marking Punch Alphabet

Marking Punch Alphabet SKD-30EC

5.00 (3)
Item.#
08387802
Mfr.#
SKD-30EC
Package Qty.
1PC
Ship pack of
1
6.97 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
Carbon steel (S45C) tip quenching
Dimensions (A x B)(mm)
8x68
Dimensions b (mm)
2
Weight (g)
30
Outside Dimension (mm)
8x65
Character
C
Dimensions c(mm)
0.8
Dimensions a (mm)
3
TRUSCO Part Number
228-7064
Minimum Dimension (mm)
3
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
In order to put the reference number of handmade workpiece!
5
From Japan
On 2017-03-06 23:52:55
Because print is sharp, I stamped out thin, it would be difficult to implant that thick!
This review is about item#8388423.
Embossed on clay
5
From Japan
On 2015-12-21 14:50:14
good!
This review is about item#08387075.
It is engraved in steel for the identification of the member to be assembled in use
5
From Japan
On 2014-03-05 15:36:40
Steel materials for applying molten zinc plating, the film thickness is thicker printing becomes difficult to see. Hard to see the engraved small, ride the degree of force is required plating to be engraved deeply and large quite difficult for unpredictable order related to the zinc flow and reservoir condition.
This review is about item#08389412.