Buy more than* S$200* and get FREE SHIPPING

  • Marking Punch Alphabet
  • Marking Punch Alphabet
  • Marking Punch Alphabet

Marking Punch Alphabet SKD-50EH

5.00 (3)
Item.#
08388396
Mfr.#
SKD-50EH
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel (S45C) tip quenching
Character Dimension (mm)
5
Dimensions b (mm)
3.3
Weight (g)
50
Outside Dimension (mm)
10x70
Character
H
Dimensions (A x B)(mm)
10x70
Dimensions c(mm)
0.9
Dimensions a (mm)
5
TRUSCO Part Number
228-7650
Minimum Dimension (mm)
5
2014 TRUSCO Published Page
2-0757