Buy more than* S$200* and get FREE SHIPPING

  • Standard Die

Standard Die TUU-10.5

5.00 (1)
Item.#
08390776
Mfr.#
TUU-10.5
Package Qty.
1PC
Ship pack of
1
30.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardening Penetration
HRC57
TRUSCO Part Number
229-4699
Full Scale
11.6
Weight (g)
300
Purpose
Set on dedicated large punching machine. To drill round hole in steal material such as bridge and steel framework., Set on dedicated large punching machine. To drill round hole in steal material such as bridge and steel framework.
Finishing Material
SK-5
2014 TRUSCO Published Page
2-0767
Display Size (mm)
10.5
Compatible
(Punch ing machine) 38-inch dice Takeda machine S-305, dice standard type machine Takeda S-505E, S-505N, such as Showa Seiko CL-65, MC-45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling work of iron plate
5
From Japan
On 2017-04-22 18:47:29
The product was better than I imagined. There were also few burrs in the hole on the punching side.
This review is about item#8390821.