Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Die

Standard Die TUU-12.0

4.67 (3)
Item.#
08390803
Mfr.#
TUU-12.0
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Hardening Penetration
HRC57
2014 TRUSCO Published Page
2-0767
Display Size (mm)
12
TRUSCO Part Number
229-4737
Purpose
Set on dedicated large punching machine. To drill round hole in steal material such as bridge and steel framework., Set on dedicated large punching machine. To drill round hole in steal material such as bridge and steel framework.
Finishing Material
SK-5
Full Scale
13.2
Weight (g)
300
Compatible
(Punch ing machine) 38-inch dice Takeda machine S-305, dice standard type machine Takeda S-505E, S-505N, such as Showa Seiko CL-65, MC-45
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Iron processing
5
From Japan
On 2018-05-30 19:14:13
It can be used with confidence without any problems on use. Price is also good.
This review is about item#8390846.
For factory machinery
4
From Japan
On 2017-10-11 19:33:24
This was a good shopping, I would like to order again.
This review is about item#8390873.
Drilling work of iron plate
5
From Japan
On 2017-04-22 18:47:29
The product was better than I imagined. There were also few burrs in the hole on the punching side.
This review is about item#8390821.