Buy more than* S$200* and get FREE SHIPPING

  • Standard Die

Standard Die TUU-13.0

4.50 (2)
Item.#
08390812
Mfr.#
TUU-13.0
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Hardening Penetration
HRC57
2014 TRUSCO Published Page
2-0767
Weight (g)
300
Compatible
(Punch ing machine) 38-inch dice Takeda machine S-305, dice standard type machine Takeda S-505E, S-505N, such as Showa Seiko CL-65, MC-45
Finishing Material
SK-5
Full Scale
14.2
TRUSCO Part Number
229-4753
Purpose
Set on dedicated large punching machine. To drill round hole in steal material such as bridge and steel framework., Set on dedicated large punching machine. To drill round hole in steal material such as bridge and steel framework.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For factory machinery
4
From Japan
On 2017-10-11 19:33:24
This was a good shopping, I would like to order again.
This review is about item#8390873.
Drilling work of iron plate
5
From Japan
On 2017-04-22 18:47:29
The product was better than I imagined. There were also few burrs in the hole on the punching side.
This review is about item#8390821.