Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Standard Die

Standard Die TUU-15.0

4.50 (2)
Item.#
08390846
Mfr.#
TUU-15.0
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardening Penetration
HRC57
Full Scale
16.3
Weight (g)
290
Compatible
(Punching Machine) 38-inch dice Takeda machine S-305, die standard machine Takeda S-505E, S-505N, and Showa Seiko CL-65, MC-45
Finishing Material
SK-5
Display Size (mm)
15
TRUSCO Part Number
229-4818
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For factory machinery
4
From Japan
On 2017-10-11 19:33:24
This was a good shopping, I would like to order again.
This review is about item#8390873.
Drilling work of iron plate
5
From Japan
On 2017-04-22 18:47:29
The product was better than I imagined. There were also few burrs in the hole on the punching side.
This review is about item#8390821.