Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Standard Die

Standard Die TUU-18.0

4.50 (2)
Item.#
08390882
Mfr.#
TUU-18.0
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardening Penetration
HRC57
Full Scale
19.5
Weight (g)
280
Compatible
(Punching Machine) 38-inch dice Takeda machine S-305, die standard machine Takeda S-505E, S-505N, and Showa Seiko CL-65, MC-45
Finishing Material
SK-5
Display Size (mm)
18
TRUSCO Part Number
229-4877
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For factory machinery
4
From Japan
On 2017-10-11 19:33:24
This was a good shopping, I would like to order again.
This review is about item#8390873.
Drilling work of iron plate
5
From Japan
On 2017-04-22 18:47:29
The product was better than I imagined. There were also few burrs in the hole on the punching side.
This review is about item#8390821.