Buy more than* S$200* and get FREE SHIPPING

  • Standard Die

Standard Die TUU-22.5

Item.#
08390925
Mfr.#
TUU-22.5
Package Qty.
1PC
Ship pack of
1
28.67 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Hardening Penetration
HRC57
2014 TRUSCO Published Page
2-0767
Display Size (mm)
22.5
TRUSCO Part Number
229-5016
Purpose
Set on dedicated large punching machine. To drill round hole in steal material such as bridge and steel framework.
Finishing Material
SK-5
Full Scale
24
Weight (g)
260
Compatible
(Punch ing machine) 38-inch dice Takeda machine S-305, dice standard type machine Takeda S-505E, S-505N, such as Showa Seiko CL-65, MC-45