Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard-type punch

Standard-type punch TUP-11.0

4.50 (4)
Item.#
08391022
Mfr.#
TUP-11.0
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardening Penetration
HRC57
2014 TRUSCO Published Page
2-0767
Weight (g)
340
Compatible
(Punch ing machine) Takeda machine S-305, S-505E, S-505N, such as Showa Seiko CL-65, MC-45
Finishing Material
SK-5
Dimension d (mm)
11
TRUSCO Part Number
229-4702
Purpose
Set on dedicated large punching machine. To drill round hole in steal material such as bridge and steel framework., Set on dedicated large punching machine. To drill round hole in steal material such as bridge and steel framework.
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For factory machinery
4
From Japan
On 2017-10-11 19:33:42
This was a good shopping, I would like to order again.
This review is about item#8391101.
Used for drilling work.
5
From Japan
On 2017-04-22 18:50:25
I bought it with a set of punch and dice, the burr is also less and the processing afterward was easy.
This review is about item#8391056.
Shaft removal
5
From Japan
On 2016-06-09 16:02:35
It is rather nice.
This review is about item#08391013.
Drilling of iron plate
4
From Japan
On 2014-04-14 08:25:51
I think that quality will not change from what I have been using, I use it without problems
This review is about item#08391074.