Buy more than* S$200* and get FREE SHIPPING

  • Standard-type punch

Standard-type punch TUP-15.0

4.67 (3)
Item.#
08391074
Mfr.#
TUP-15.0
Package Qty.
1PC
Ship pack of
1
31.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardening Penetration
HRC57
Weight (g)
345
Dimension d (mm)
15
Finishing Material
SK-5
TRUSCO Part Number
229-4800
Compatible
(Punching Machines) Takeda machine S-305, S-505E, S-505N, and Showa Seiko CL-65, MC-45
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for drilling work.
5
From Japan
On 2017-04-22 18:50:25
I bought it with a set of punch and dice, the burr is also less and the processing afterward was easy.
This review is about item#8391056.
Shaft removal
5
From Japan
On 2016-06-09 16:02:35
It is rather nice.
This review is about item#08391013.
Drilling of iron plate
4
From Japan
On 2014-04-14 08:25:51
I think that quality will not change from what I have been using, I use it without problems
This review is about item#08391074.